KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5A Time Delay Cylindrical Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2091914| Mfr #: ATQ5

$14.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ATQ
Element: Dual
Body Material: Melamine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091914 Mfr #: ATQ5
Series: ATQElement: Dual
Body Material: MelamineFuse Voltage Rating: 500VAC
Body Style: CylindricalLength: 1-1/2"
Diameter: 13/32"Class: Midget
Fuse Interrupt Rating: 10kA at 500VACFuse Amps: 5A
Functionally Equal To: Mersen/Ferraz Shawmut GFNFuse Holder Code: D
Green Environmental Attribute: RoHS CompliantIn Line Fuseholder: D
Indicating / Nonindicating: NonindicatingRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 5A Fuse Amps, Nonindicating, ATQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards UL, CSA

Reviews