LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5A Fast Acting Melamine Class CC Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1765215| Mfr #: ATMR5

$13.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765215 Mfr #: ATMR5
In Line Fuseholder: D/WClass: CC
Body Material: MelamineBody Style: Cylindrical
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCRejection / Nonrejection: Rejection
Length: 1-1/2"Diameter: 13/32"
Standards: UL/CSAIndicating / Nonindicating: Nonindicating
Series: ATMRElement: Single
Item: FuseFuse Holder Code: D/W
Fuse Speed: Fast ActingFuse Voltage Rating: 600VAC/DC
Green Environmental Attribute: RoHS CompliantFunctionally Equal To: Bussmann KTK-R, Littelfuse KLKR
Fuse Amps: 5ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Mersen/Ferraz Shawmut for a fast replacement. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 600VDC, and atmr series, this fuse is a must-have. It has a single element. The voltage rating is 600vac/dc. The body is made of melamine material. Functionally equal to Bussmann KTK-R, Littelfuse KLKR, you'll thoroughly enjoy its use. As far as size goes, it is 13/32" in diameter. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as CC. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.