JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5A Time Delay Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2006067| Mfr #: GDL5

$4.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006067 Mfr #: GDL5
Element: SingleBody Material: Glass
Standards: UL, CSAIndicating / Nonindicating: Nonindicating
Diameter: 1/4"Fuse Speed: Time Delay
Item: FuseBody Style: Cylindrical
Rejection / Nonrejection: NonrejectionFunctionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315
Green Environmental Attribute: RoHS CompliantFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Voltage Rating: 250VACSeries: GDL
Length: 1-1/4"Fuse Amps: 5A
Country of Origin (subject to change): China

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 5A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and gdl series, this fuse is a must-have. It is a nonindicating fuse. It comes in a quantity of 5. As far as size goes, it is 1/4" in diameter. It has a single element. Functionally equal to Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313,315, you'll thoroughly enjoy its use. The voltage rating is 250vac. The body is made of glass material. Standards include: UL, CSA. This fuse also meets the following environmental guidelines: RoHS Compliant.

Product Reviews

Save 15%. Sign up for Z-mail.