DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5A Fast Acting Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1166146| Mfr #: GGC5

$2.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GGC
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166146 Mfr #: GGC5
Series: GGCElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Amps: 5AFunctionally Equal To: Bussmann AGC, MMB, Littelfuse 311, 312, 3AG
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Fast Acting
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 5A Fuse Amps, Nonindicating, GGC Series, 250VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann AGC, MMB, Littelfuse 311, 312, 3AG, Standards UL, CSA, Package Quantity 5

Reviews