LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5A Fast Acting Cylindrical Glass Fuse 125VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1785892| Mfr #: GGX5

$3.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785892 Mfr #: GGX5
Fuse Speed: Fast ActingElement: Single
Body Material: GlassIndicating / Nonindicating: Nonindicating
Diameter: 1/4"Item: Fuse
Body Style: CylindricalRejection / Nonrejection: Nonrejection
Functionally Equal To: Bussmann AGX, MKB, Littelfuse 361, 362Fuse Amps: 5A
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VACFuse Voltage Rating: 125VAC
Standards: ULSeries: GGX
Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Use a fuse from Mersen/Ferraz Shawmut to increase efficiency with your electrical system. With fast acting fuse speed, 5A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and ggx series, this fuse is a must-have. It comes in a quantity of 5. The body is made of glass material. It has a single element. It is a nonindicating fuse. The voltage rating is 125vac. As far as size goes, it is 1/4" in diameter. Functionally equal to Bussmann AGX, MKB, Littelfuse 361,362, you'll thoroughly enjoy its use. Standards include: UL.

Product Reviews

Save 15%. Sign up for Z-mail.