Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6-1/4A Time Delay Cylindrical Glass Fuse 250VAC 5PK
  • Zoro #: G0289807
  • Mfr #: GDL6-1/4
$7.02 ($1.40/unit)
  • Diameter: 1/4"
  • Functionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDV
  • Green Environmental Attribute: RoHS 2011/65/EU Compliant
See full product details
Orders over $50 ship free.

Mersen/Ferraz Shawmut #GDL6-1/4 Specifications

  • Zoro #: G0289807
  • Mfr #: GDL6-1/4
Diameter: 1/4" Functionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDV
Green Environmental Attribute: RoHS 2011/65/EU Compliant Length: 1-1/4"
Element: Single Fuse Voltage Rating: 250VAC
Fuse Speed: Time Delay Rejection / Nonrejection: Nonrejection
Body Style: Cylindrical Standards: UL, CSA
Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC Indicating / Nonindicating: Nonindicating
Fuse Amps: 6-1/4A Item: Fuse
Body Material: Glass Series: GDL
Interrupt Rating: 200A at 250VAC, 10kA at 125VAC Speed: Time Delay
Fuse Size: 1-1/4" L x 1/4" dia. Equivalent Series: 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
AC Voltage Rating: 250VAC Equivalent Brand and Series: Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
Fits Fuse Block Style: Nonrejection DC Voltage Rating: Not Rated
Amps: 6-1/4A Visual Indication: Glass Fuse
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Use a fuse from Mersen/Ferraz Shawmut to increase efficiency with your electrical system. With time delay fuse speed, 6-1/4A fuse amps, an interrupt rating of 200A at 250VAC, 10kA at 125VAC, and gdl series, this fuse is a must-have. The body is made of glass material. Functionally equal to Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315, you'll thoroughly enjoy its use. It comes in a quantity of 5. The voltage rating is 250vac. As far as size goes, it is 1/4\ in diameter. It has a single element. It is a nonindicating fuse. Standards include: UL

Reviews of Mersen/Ferraz Shawmut #GDL6-1/4