PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

6A Fast Acting Glass/Melamine Class T Fuse 300VAC/160VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1847745| Mfr #: A3T6

$15.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A3TElement: SingleFuse Speed: Very Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847745 Mfr #: A3T6
Series: A3TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 300VAC/160VDC
Body Style: CylindricalLength: 7/8"
Diameter: 13/32"Class: T
Fuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDCFuse Amps: 6A
Fuse Holder Code: AZItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: Glass/MelamineRejection / Nonrejection: Nonrejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 6A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 7/8 In., Diameter 13/32 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Reviews