60A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC

$18.25 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A6TElement: SingleFuse Speed: Very Fast ActingFuse, 60A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 1-9/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA
Specifications
Zoro #: G1024344 Mfr #: A6T60 | |
Series: A6T | Element: Single |
Fuse Speed: Very Fast Acting | Fuse Voltage Rating: 600VAC/300VDC |
Body Style: Cylindrical | Length: 1-9/16" |
Diameter: 13/16" | Class: T |
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC | Fuse Amps: 60A |
Functionally Equal To: Bussmann JJS, Littelfuse JLLS | Fuse Holder Code: BM |
Item: Fuse | Green Environmental Attribute: RoHS Compliant |
Indicating / Nonindicating: Nonindicating | Body Material: Glass/Melamine |
Rejection / Nonrejection: Nonrejection | Standards: UL/CSA |
Country of Origin (subject to change): Mexico |
Description
Fuse, 60A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Cylindrical Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 1-9/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA