600A Fast Acting Glass/Melamine Class T Fuse 300VAC/160DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0331825| Mfr #: A3T600

$122.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A3T
Element: Single
Fuse Speed: Very Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331825 Mfr #: A3T600
Series: A3TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 300VAC/160VDC
Body Style: BladeLength: 3-1/16"
Diameter: 1-5/8"Class: T
Fuse Interrupt Rating: 200kA at 300VAC, 50kA at 160VDCFuse Amps: 600A
Fuse Holder Code: BEItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: Glass/MelamineRejection / Nonrejection: Nonrejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 600A Fuse Amps, Nonindicating, A3T Series, 300VAC/160VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 300VAC, 50kA at 160VDC, Length 3-1/16 In., Diameter 1-5/8 In., Functionally Equal To Edison TJN, Bussman JJN, Littelfuse JLLN, Standards UL/CSA

Reviews