KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

600A Fast Acting Glass/Melamine Class T Fuse 600VAC/300DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1827497| Mfr #: A6T600

$259.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: A6T
Element: Single
Fuse Speed: Very Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827497 Mfr #: A6T600
Series: A6TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 600VAC/300VDC
Body Style: BladeLength: 4"
Diameter: 2-1/16"Class: T
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDCFuse Amps: 600A
Functionally Equal To: Bussmann JJS, Littelfuse JLLSFuse Holder Code: BR
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 600A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 4 In., Diameter 2-1/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews