Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

600A Time Delay Melamine Class J Fuse 600VAC/500VDC

  • Zoro #: G0513922
  • Mfr #: AJT600

$396.57

  • Element: Dual
  • Series: AJT
  • Fuse Voltage Rating: 600VAC/500VDC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #AJT600 Specifications

  • Zoro #: G0513922
  • Mfr #: AJT600
Element: Dual Series: AJT
Fuse Voltage Rating: 600VAC/500VDC Body Style: Blade
Class: J Rejection / Nonrejection: Nonrejection
Indicating / Nonindicating: Indicating Standards: UL/CSA
Functionally Equal To: Bussmann LPJ, Littelfuse JTD Length: 8"
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC Diameter: 2-1/2"
Fuse Speed: Time Delay Fuse Amps: 600A
Item: Fuse Green Environmental Attribute: RoHS 2011/65/EU Compliant
Width: Not Applicable Body Material: Melamine
Depth: Not Applicable Speed: Time Delay
Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC Equivalent Series: AJT, JTD, LPJ
Compatible Fuse Block Series: JFB, SJ, US3J, US5J Fits Fuse Block Style: Nonrejection
Visual Indication: Indicating Amps: 600A
DC Voltage Rating: 500VDC AC Voltage Rating: 600VAC
Equivalent Brand and Series: Bussmann LPJ, Littelfuse JTD, Mersen AJT Fuse Size: 8" L x 2-1/2" dia.
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The hassle of frequently changing fuses will be reduced with a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 600A fuse amps, an interrupt rating of 200kA at 600VAC, 100kA at 500VDC, and ajt series, this fuse is a must-have. When it comes to product classification, this item can be grouped as J. Functionally equal to Bussmann LPJ, Littelfuse JTD, you'll thoroughly enjoy its use. The voltage rating is 600vac/500vdc. It is an indicating fuse. As far as size goes, it is 2-1/2\ in diameter. The body is made of melamine material. It has a dual element. Standards include: UL/CSA. This fuse also meets the following environmental guidelines: RoHS Compliant."

Technical Guides

Reviews of Mersen/Ferraz Shawmut #AJT600