600A Time Delay Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1841104| Mfr #: A4BQ600

$629.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1841104 Mfr #: A4BQ600
Element: DualSeries: A4BQ
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/500VDCFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Functionally Equal To: Bussmann KRP-CRejection / Nonrejection: Nonrejection
Class: LBody Style: Blade
Fuse Amps: 600ALength: 8-5/8"
Diameter: 2"Country of Origin (subject to change): Mexico

Product Description

Fuse, 600A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 8-5/8 In., Diameter 2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.