KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

60A Time Delay Cylindrical Fiberglass Class G Fuse 480VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1549791| Mfr #: AG60

$9.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: AG
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549791 Mfr #: AG60
Series: AGElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 480VAC
Body Style: CylindricalLength: 2-1/4"
Diameter: 13/32"Class: G
Fuse Interrupt Rating: 100kA at 480VACFuse Amps: 60A
Functionally Equal To: Bussmann SC, Littlefuse SLCItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: FiberglassRejection / Nonrejection: Rejection
Standards: UL Listed 248-5, CSA Certified to C22.2 No. 248.5Country of Origin (subject to change): Mexico

Description

Fuse, 60A Fuse Amps, Nonindicating, AG Series, 480VAC Fuse Voltage Rating, Time Delay, G Class, Dual Element, Body Material Fiberglass, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 100kA at 480VAC, Length 2-1/4 In., Diameter 13/32 In., Functionally Equal To Bussmann SC, Littlefuse SLC, Standards UL Listed 248-5, CSA Certified to C22.2 No. 248.5

Reviews