DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

60A Time Delay Ceramic Limiter Fuse 125VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0619403| Mfr #: ACL60

$18.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: ACL
Element: Dual
Body Material: Ceramic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619403 Mfr #: ACL60
Series: ACLElement: Dual
Body Material: CeramicFuse Voltage Rating: 125VAC/DC
Body Style: CylindricalLength: 77.90mm
Diameter: 15.00mmFuse Interrupt Rating: 10kA at 125VAC/DC
Fuse Amps: 60AItem: Fuse
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL Recognized Component To Standard 248-1, File E60314 JFHR2
Country of Origin (subject to change): Mexico

Description

Fuse, 60A Fuse Amps, Nonindicating, ACL Series, 125VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 125VAC/DC, Length 77.90mm, Diameter 15.00mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews