JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

6A Time Delay Ceramic Mini Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G1808624| Mfr #: GSA6

$6.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808624 Mfr #: GSA6
Body Style: CylindricalRejection / Nonrejection: Nonrejection
Fuse Voltage Rating: 250VACGreen Environmental Attribute: RoHS Compliant
Item: FuseBody Material: Ceramic
Indicating / Nonindicating: NonindicatingSeries: GSA
Functionally Equal To: Bussmann MDA, Littelfuse 326Length: 1-1/4"
Diameter: 1/4"Element: Single
Fuse Speed: Time DelayFuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Standards: UL, CSAFuse Amps: 6A
Country of Origin (subject to change): China

Product Description

Fuse, 6A Fuse Amps, Nonindicating, GSA Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Ceramic, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDA, Littelfuse 326, Standards UL, CSA, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.