Mersen
Fuse, 6A, Not Rated
Mfr # SLR6
Zoro # G1863775
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Diameter 5/8 in
Explore More Products
- MERSEN Small Dim Fuse, Fast Acting, 0.5A GSB1/2
- MERSEN Fuse, 4A, Not Rated GGC4
- MERSEN Fuse, Fast Acting, 25A GGM25
- MERSEN Fuse, 2-1/2A, Not Rated GGC2-1/2
- MERSEN Fuse, 8A, Not Rated GGC8
- MERSEN Fuse, 1/4A, Not Rated GGC1/4
- MERSEN Fuse, 3A, 5mm x 20mm GSC3
- MERSEN Fuse, Fast Acting, 4A GSB4
- EATON BUSSMANN Fuse, Fast Acting, 2A, GLR Series, 300V AC, Not Rated, 2-1/4" L x 5/8" dia GLR-2
- EATON BUSSMANN Fuse, Fast Acting, 300mA, GMA Series, 250V AC, Not Rated, 20mm L x 5mm dia GMA-300-R
- Mersen Glass Fuses