70A Time Delay Melamine Class J Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2095904| Mfr #: AJT70

$64.58 /ea

This item ships free. Details.Standard ground shipping.
Width: Not ApplicableSeries: AJTElement: Dual
Save 15%. Sign up for Z-mail.


Zoro #: G2095904 Mfr #: AJT70
Width: Not ApplicableSeries: AJT
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/500VDCBody Style: Blade
Length: 4-5/8"Diameter: 1-1/16"
Class: JFuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDC
Fuse Amps: 70AFunctionally Equal To: Bussmann LPJ, Littelfuse JTD
Fuse Holder Code: ABItem: Fuse
Green Environmental Attribute: RoHS CompliantDepth: Not Applicable
Indicating / Nonindicating: IndicatingBody Material: Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico


Fuse, 70A Fuse Amps, Indicating, AJT Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, J Class, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 4-5/8 In., Width Not Applicable, Fuse Holder Code AB, Depth Not Applicable, Diameter 1-1/16 In., Functionally Equal To Bussmann LPJ, Littelfuse JTD, Standards UL/CSA