BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

7A Fast Acting Melamine Class CC Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1387766| Mfr #: ATMR7

$16.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: CylindricalFunctionally Equal To: Bussmann KTK-R, Littelfuse KLKRElement: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1387766 Mfr #: ATMR7
Body Style: CylindricalFunctionally Equal To: Bussmann KTK-R, Littelfuse KLKR
Element: SingleRejection / Nonrejection: Rejection
In Line Fuseholder: D/WFuse Amps: 7A
Item: FuseIndicating / Nonindicating: Nonindicating
Standards: UL/CSAFuse Holder Code: D/W
Class: CCFuse Voltage Rating: 600VAC/DC
Length: 1-1/2"Diameter: 13/32"
Fuse Speed: Fast ActingSeries: ATMR
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 600VDCBody Material: Melamine
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): Mexico

Description

Fuse, 7A Fuse Amps, Nonindicating, ATMR Series, 600VAC/DC Fuse Voltage Rating, Fast Acting, CC Class, Single Element, Body Material Melamine, Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 600VDC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Bussmann KTK-R, Littelfuse KLKR, Standards UL/CSA

Reviews