HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

80A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0856545| Mfr #: A6T80

$33.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A6T
Element: Single
Fuse Speed: Very Fast Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856545 Mfr #: A6T80
Series: A6TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 600VAC/300VDC
Body Style: BladeLength: 2-15/16"
Diameter: 13/16"Class: T
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDCFuse Amps: 80A
Functionally Equal To: Bussmann JJS, Littelfuse JLLSFuse Holder Code: BN
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Rejection / Nonrejection: NonrejectionStandards: UL/CSA
Country of Origin (subject to change): Mexico

Description

Fuse, 80A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 2-15/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews