Mersen
Fuse, 800 A, 160V DC
Mfr # A3T800
Zoro # G1651151
Free Shipping & Returns
$328.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class T
- Series A3T
- Speed Very Fast Acting
- Amps 800A
- AC Voltage Rating 300V AC
Explore More Products
- MERSEN UL Class CC Fuse, Time Delay, 8/10A, ATDR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATDR8/10
- MERSEN Fuse, Very Fast Acting, 350 A, A3T Series, 300V AC, 160V DC, 2-3/4" L x 1-5/16" dia A3T350
- MERSEN Fuse, 10A, 600V OTS10
- MERSEN Fuse, Fast Acting, 100A A2K100R
- MERSEN UL Class CC Fuse, Time Delay, 9A, ATQR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATQR9
- MERSEN UL Class CC Fuse, Time Delay, 4-1/2A, ATQR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATQR4-1/2
- MERSEN Fuse, Fast Acting, 15A A4J15
- MERSEN Fuse, Very Fast Acting, 35 A, A3T Series, 300V AC, 160V DC, 7/8" L x 9/16" dia A3T35
- MERSEN Medium Voltage Fuse, 3 A, Not Rated A500T3E-1
- EATON BUSSMANN Fuse Cartridge Fast Glass 5Amp BP/AGC-5-RP
- EATON BUSSMANN Fuse, Fast Acting, 4A, DFJ Series, 600V AC, 450V DC, 2-1/4" L x 13/16" dia DFJ-4
- Mersen UL Class Fuses