800A Fast Acting Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2135043| Mfr #: A6T800

$286.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135043 Mfr #: A6T800
Element: SingleSeries: A6T
Standards: UL/CSAGreen Environmental Attribute: RoHS Compliant
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Very Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Glass/Melamine
Item: FuseFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Functionally Equal To: Bussmann JJS, Littelfuse JLLSRejection / Nonrejection: Nonrejection
Class: TFuse Amps: 800A
Body Style: BladeLength: 4-5/16"
Diameter: 2-1/2"Country of Origin (subject to change): Mexico

Product Description

Fuse, 800A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 4-5/16 In., Diameter 2-1/2 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.