DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

80A Time Delay Blade Fiberglass Limiter Fuse 80VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1263665| Mfr #: CNL80

$27.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19mm
Series: CNL
Element: Single
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263665 Mfr #: CNL80
Width: 19mmSeries: CNL
Element: SingleBody Material: Fiberglass
Fuse Voltage Rating: 80VAC/DCBody Style: Blade
Length: 80.90mmFuse Interrupt Rating: 2.5kA at 80VAC/DC
Fuse Amps: 80AItem: Fuse
Depth: 10.16mmIndicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayRejection / Nonrejection: Nonrejection
Standards: UL Recognized Component To Standard 248-1, File E60314 JFHR2Country of Origin (subject to change): China

Description

Fuse, 80A Fuse Amps, Nonindicating, CNL Series, 80VAC/DC Fuse Voltage Rating, Time Delay, Single Element, Body Material Fiberglass, Nonrejection, Body Style Blade, Fuse Interrupt Rating 2.5kA at 80VAC/DC, Length 80.90mm, Width 19mm, Depth 10.16mm, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2

Reviews