SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

8A Time Delay Cylindrical Melamine Midget Fuse 500VAC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0751852| Mfr #: ATQ8

$14.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"Fuse Holder Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751852 Mfr #: ATQ8
Green Environmental Attribute: RoHS CompliantDiameter: 13/32"
Fuse Holder Code: DFunctionally Equal To: Mersen/Ferraz Shawmut GFN
Fuse Interrupt Rating: 10kA at 500VACSeries: ATQ
Element: DualClass: Midget
Fuse Voltage Rating: 500VACBody Style: Cylindrical
In Line Fuseholder: DStandards: UL, CSA
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: NonrejectionLength: 1-1/2"
Fuse Amps: 8ACountry of Origin (subject to change): Mexico

Description

Time Delay Midget Fuse, 8A Fuse Amps, Nonindicating, ATQ Series, 500VAC Fuse Voltage Rating, Class Midget, Dual Element, Body Material Melamine, Body Style Cylindrical, Nonrejection, Fuse Interrupt Rating 10kA at 500VAC, Length 1-1/2 In., Diameter 13/32 In., Functionally Equal To Mersen/Ferraz Shawmut GFN, Standards UL, CSA

Reviews