8A Time Delay Cylindrical Glass Fuse 250VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G2040114| Mfr #: GDL8

$6.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: GDL
Element: Single
Body Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040114 Mfr #: GDL8
Series: GDLElement: Single
Body Material: GlassFuse Voltage Rating: 250VAC
Body Style: CylindricalLength: 1-1/4"
Diameter: 1/4"Fuse Interrupt Rating: 200A at 250VAC, 10kA at 125VAC
Fuse Amps: 8AFunctionally Equal To: Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315
Item: FuseGreen Environmental Attribute: RoHS Compliant
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Rejection / Nonrejection: NonrejectionStandards: UL, CSA
Country of Origin (subject to change): China

Description

Fuse, 8A Fuse Amps, Nonindicating, GDL Series, 250VAC Fuse Voltage Rating, Time Delay, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 200A at 250VAC, 10kA at 125VAC, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Bussmann MDL, MDQ, MDV, MDX, Mersen/Ferraz Shawmut GDV, Littelfuse 313, 315, Standards UL, CSA, Package Quantity 5

Reviews