SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

8A Fast Acting Glass Mini Fuse 300VAC 5PK

MERSEN/FERRAZ SHAWMUT| Zoro #: G0698126| Mfr #: SLR8

$3.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: SLRElement: SingleBody Material: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698126 Mfr #: SLR8
Series: SLRElement: Single
Body Material: GlassFuse Voltage Rating: 300VAC
Body Style: CylindricalLength: 1.9"
Diameter: 1/4"Fuse Interrupt Rating: 100A at 300VAC, 10kA at 125VAC
Fuse Amps: 8AFunctionally Equal To: Bussmann GLR, Littelfuse LGR
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Speed: Fast ActingRejection / Nonrejection: Nonrejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 8A Fuse Amps, Nonindicating, SLR Series, 300VAC Fuse Voltage Rating, Fast Acting, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 100A at 300VAC, 10kA at 125VAC, Length 1.9 In., Diameter 1/4 In., Functionally Equal To Bussmann GLR, Littelfuse LGR, Standards UL, CSA, Package Quantity 5

Reviews