SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

90A Fast Acting Glass/Melamine Class T Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1237424| Mfr #: A6T90

$40.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"Fuse Holder Code: BN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1237424 Mfr #: A6T90
Green Environmental Attribute: RoHS CompliantDiameter: 13/16"
Fuse Holder Code: BNFunctionally Equal To: Bussmann JJS, Littelfuse JLLS
Fuse Amps: 90AFuse Interrupt Rating: 200kA at 600VAC, 100kA at 300VDC
Series: A6TElement: Single
Fuse Speed: Very Fast ActingFuse Voltage Rating: 600VAC/300VDC
Body Style: BladeClass: T
Standards: UL/CSABody Material: Glass/Melamine
Indicating / Nonindicating: NonindicatingItem: Fuse
Rejection / Nonrejection: NonrejectionLength: 2-15/16"
Country of Origin (subject to change): Mexico

Description

Fuse, 90A Fuse Amps, Nonindicating, A6T Series, 600VAC/300VDC Fuse Voltage Rating, Very Fast Acting, Class T, Single Element, Body Material Glass/Melamine, Nonrejection, Blade Body Style, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 300VDC, Length 2-15/16 In., Diameter 13/16 In., Functionally Equal To Bussmann JJS, Littelfuse JLLS, Standards UL/CSA

Reviews