SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

900A Time Delay Melamine Class L Fuse 600VAC/500VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1432313| Mfr #: A4BQ900

$794.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: A4BQElement: DualFuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1432313 Mfr #: A4BQ900
Series: A4BQElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/500VDC
Body Style: BladeLength: 10-3/4"
Diameter: 2-1/2"Class: L
Fuse Interrupt Rating: 200kA at 600VAC, 100kA at 500VDCFuse Amps: 900A
Functionally Equal To: Bussmann KRP-CItem: Fuse
Green Environmental Attribute: RoHS CompliantIndicating / Nonindicating: Nonindicating
Body Material: MelamineRejection / Nonrejection: Nonrejection
Standards: UL/CSACountry of Origin (subject to change): Mexico

Description

Fuse, 900A Fuse Amps, Nonindicating, A4BQ Series, 600VAC/500VDC Fuse Voltage Rating, Time Delay, Dual Element, Class L, Body Material Melamine, Nonrejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 100kA at 500VDC, Length 10-3/4 In., Diameter 2-1/2 In., Functionally Equal To Bussmann KRP-C, Standards UL/CSA

Reviews