Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, Midget and CC Class, 30A, 4 Pol

  • Zoro #: G0518025
  • Mfr #: USCC4I

$85.42

  • Fuse Block or Fuse Holder Type: Finger Safe Fuse Block
  • Wire Size: 14 to 6 AWG
  • Body Material: Polyamide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #USCC4I Specifications

  • Zoro #: G0518025
  • Mfr #: USCC4I
Fuse Block or Fuse Holder Type: Finger Safe Fuse Block Wire Size: 14 to 6 AWG
Body Material: Polyamide Item: Fuse Block
Fuse UL Class: CC Fuse Type: Industrial
Number of Poles: 4 Height: 2.32"
Width: 2.76" Mounting Style: DIN Rail
Series: USCC For Fuse Series: ATDR, ATMR, ATQR
Fuse Block Design: Finger-Safe Indicating / Nonindicating: Indicating
Amp Range of Fuse Block or Holder: 0 to 30A Connector Type: Pressure Plate
Fuse Block or Holder DC Voltage Rating: 600VDC Fuse Holder Code: D/W
Length: 3.07" Fuse Block or Holder AC Voltage Rating: 600VAC
Standards: UL Listed, CSA Certified For Fuse Size: 1-1/2" L x 13/32" dia.
Fits Fuse Type: Class CC Fuse Block Style: Rejection
Voltage Rating: 600VAC/DC Amp Range: 0 to 30A
Visual Indication: Indicating Wire Range: 14 to 6 AWG
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Finger Safe Fuse Block, Fuse Type Industrial, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 4, For Fuse Series ATDR, ATMR, ATQR, Series USCC, Indicating / Nonindicating Indicating, Fuse Block Design Finger-Safe, Mounting Style DIN Rail, Body Material Polyamide, Connector Type Box Lug, Wire Size 14 to 6 AWG, Height 2.32 In., Width 2.76 In., Length 3.07 In.

Technical Guides

Reviews of Mersen/Ferraz Shawmut #USCC4I