Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuse Block, Industrial, 30A, 3 Pole
  • Zoro #: G0286246
  • Mfr #: 60313J
$41.32
  • Fuse Block or Holder DC Voltage Rating: 600VDC
  • Width: 4.65"
  • Series: JFB
See full product details
Orders over $50 ship free.

Mersen/Ferraz Shawmut #60313J Specifications

  • Zoro #: G0286246
  • Mfr #: 60313J
Fuse Block or Holder DC Voltage Rating: 600VDC Width: 4.65"
Series: JFB Amp Range of Fuse Block or Holder: 0 to 30A
Features: Space Saver Length: 4.00"
Item: Fuse Block Standards: UL Listed, CSA Certified
Fuse Holder Code: Z Fuse Type: Industrial
Wire Size: 14 to 10 AWG Fuse Block or Fuse Holder Type: Fuse Block
Fuse Block Design: Open Indicating / Nonindicating: Nonindicating
Fuse UL Class: J Body Material: Glass Filled Polycarbonate
Fuse Block or Holder AC Voltage Rating: 600VAC For Fuse Series: AJT, A4J, HSJ
Connector Type: Screw Number of Poles: 3
Height: 2.12" Mounting Style: Bolt-Down
For Fuse Size: 2-1/4" L x 13/16" dia. Visual Indication: Nonindicating
Fuse Block Style: Nonrejection Amp Range: 0 to 30A
Wire Range: 14 to 4 AWG Voltage Rating: 600VAC/DC
Fits Fuse Type: Industrial Spring Reinforced Clip: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 2.12 In., Width 4.65 In., Length 4.00 In.

Reviews of Mersen/Ferraz Shawmut #60313J