Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, Industrial, 30A, 2 Pole

  • Zoro #: G0534597
  • Mfr #: 20312

$9.16

  • Indicating / Nonindicating: Nonindicating
  • Standards: UL Listed, CSA Certified
  • Item: Fuse Block
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #20312 Specifications

  • Zoro #: G0534597
  • Mfr #: 20312
Indicating / Nonindicating: Nonindicating Standards: UL Listed, CSA Certified
Item: Fuse Block Fuse Block or Holder AC Voltage Rating: 250VAC
For Fuse Series: OT, RF, NON, REN Fuse Block Design: Open
Connector Type: Screw Number of Poles: 2
Mounting Style: Bolt-Down Fuse Holder Code: H
Wire Size: 14 to 10 AWG Fuse Block or Fuse Holder Type: Fuse Block
Fuse UL Class: K5, H Fuse Type: Industrial
Width: 2.03" Amp Range of Fuse Block or Holder: 0 to 30A
Fuse Block or Holder DC Voltage Rating: 250VDC Series: 2HKRFB
Length: 3.00" Body Material: Glass Filled Polycarbonate
Height: 1.38" For Fuse Size: 2" L x 9/16" dia.
Fits Fuse Type: Industrial Amp Range: 0 to 30A
Fuse Block Style: Nonrejection Wire Range: 14 to 10 AWG
Visual Indication: Nonindicating Voltage Rating: 250VAC/DC
Spring Reinforced Clip: No Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 2, For Fuse Series OT, RF, NON, REN, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.38 In., Width 2.03 In., Length 3.00 In.

Technical Guides

Reviews of Mersen/Ferraz Shawmut #20312