Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuse Block, Industrial, 30A, 3 Pole
  • Zoro #: G0242191
  • Mfr #: 60318
$30.46
  • Height: 2.12"
  • Fuse UL Class: K5, H
  • Item: Fuse Block
See full product details
Orders over $50 ship free.

Mersen/Ferraz Shawmut #60318 Specifications

  • Zoro #: G0242191
  • Mfr #: 60318
Height: 2.12" Fuse UL Class: K5, H
Item: Fuse Block Mounting Style: Bolt-Down
Amp Range of Fuse Block or Holder: 0 to 30A Series: 6HKRFB
Number of Poles: 3 Fuse Block or Holder AC Voltage Rating: 600VAC
Fuse Block or Holder DC Voltage Rating: 600VDC Width: 4.66"
Fuse Block or Fuse Holder Type: Fuse Block Body Material: Glass Filled Polycarbonate
Wire Size: 14 to 10 AWG Fuse Holder Code: P
Standards: UL Listed, CSA Certified Fuse Type: Industrial
Connector Type: Screw Length: 4.00"
For Fuse Series: OTS, RFS, NOS, RES Fuse Block Design: Open
Indicating / Nonindicating: Nonindicating For Fuse Size: 5" L x 13/16" dia.
Amp Range: 0 to 30A Wire Range: 14 to 10 AWG
Voltage Rating: 600VAC/DC Visual Indication: Nonindicating
Fits Fuse Type: Industrial Fuse Block Style: Nonrejection
Spring Reinforced Clip: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series OTS, RFS, NOS, RES, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 2.12 In., Width 4.66 In., Length 4.00 In.

Reviews of Mersen/Ferraz Shawmut #60318