Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fuse Block, Industrial, 30A, 2 Pole

  • Zoro #: G0539576
  • Mfr #: 30307T

$23.48

  • Item: Fuse Block
  • Length: 3.65"
  • Fuse Block or Holder AC Voltage Rating: 300VAC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #30307T Specifications

  • Zoro #: G0539576
  • Mfr #: 30307T
Item: Fuse Block Length: 3.65"
Fuse Block or Holder AC Voltage Rating: 300VAC Fuse Type: Industrial
Fuse UL Class: T Series: 3TFB
Indicating / Nonindicating: Nonindicating Fuse Block or Fuse Holder Type: Fuse Block
Number of Poles: 2 Wire Size: 14 to 2 AWG
Fuse Block Design: Open Amp Range of Fuse Block or Holder: 0 to 30A
Mounting Style: Bolt-Down Height: 1.47"
Body Material: Glass Filled Polycarbonate Connector Type: Box Lug
Width: 1.85" Standards: UL Listed, CSA Certified
For Fuse Series: A3T Fuse Block or Holder DC Voltage Rating: 300VDC
Features: Unique Adder Block Design For Fuse Size: 7/8" L x 13/32" dia.
Fuse Block Style: Nonrejection Amp Range: 0 to 30A
Visual Indication: Nonindicating Voltage Rating: 300VAC/DC
Wire Range: 14 to 2 AWG Fits Fuse Type: Industrial
Spring Reinforced Clip: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 2, For Fuse Series A3T, Series 3TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.47 In., Width 1.85 In., Length 3.65 In.

Reviews of Mersen/Ferraz Shawmut #30307T