Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Fuse Block, Industrial, 60A, 1 Pole
  • Zoro #: G0268755
  • Mfr #: 60656R
$33.38
  • Width: 1.66"
  • Indicating / Nonindicating: Nonindicating
  • Series: 6HKRFB
See full product details
Orders over $50 ship free.

Mersen/Ferraz Shawmut #60656R Specifications

  • Zoro #: G0268755
  • Mfr #: 60656R
Width: 1.66" Indicating / Nonindicating: Nonindicating
Series: 6HKRFB Body Material: Glass Filled Polycarbonate
Length: 4.00" Wire Size: 14 to 4 AWG
Mounting Style: Bolt-Down Connector Type: Box Lug (Cu)
Fuse UL Class: R Fuse Block or Fuse Holder Type: Fuse Block
For Fuse Series: A6D-R, A6K-R, TRS-R Amp Range of Fuse Block or Holder: 0 to 60A
Height: 2.12" Item: Fuse Block
Number of Poles: 1 Fuse Holder Code: Q
Fuse Block or Holder DC Voltage Rating: 600VDC Standards: UL Listed, CSA Certified
Fuse Block or Holder AC Voltage Rating: 600VAC Fuse Block Design: Open
Fuse Type: Industrial For Fuse Size: 5-1/2" L x 1-1/16" dia.
Amp Range: 31 to 60A Fits Fuse Type: Industrial
Visual Indication: Nonindicating Fuse Block Style: Rejection
Voltage Rating: 600VAC/DC Wire Range: 14 to 4 AWG
Spring Reinforced Clip: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 14 to 4 AWG, Height 2.12 In., Width 1.66 In., Length 4.00 In.

Reviews of Mersen/Ferraz Shawmut #60656R