KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 100A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1456305| Mfr #: 61036R

$35.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.10"
Series: 6HKRFB
Fuse Holder Code: R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456305 Mfr #: 61036R
Width: 2.10"Series: 6HKRFB
Fuse Holder Code: RBody Material: Phenolic
Fuse UL Class: RConnector Type: Box Lug
Wire Size: 6 to 2/0 AWGLength: 10.08"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 1Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: A6D-R, A6K-R, TRS-R
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 100AHeight: 2.48"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 100A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 to 2/0 AWG, Height 2.48 In., Width 2.10 In., Length 10.08 In.

Reviews