KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 100A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2377995| Mfr #: 21037R

$53.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.20"
Series: 2HKRFB
Fuse Holder Code: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2377995 Mfr #: 21037R
Width: 3.20"Series: 2HKRFB
Fuse Holder Code: LBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: RConnector Type: Box Lug
Wire Size: 6 to 2/0 AWGLength: 8.33"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 2Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: A2D-R, A2K-R, TR-R
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 100AHeight: 2.28"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 100A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 2, For Fuse Series A2D-R, A2K-R, TR-R, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 6 to 2/0 AWG, Height 2.28 In., Width 3.20 In., Length 8.33 In.

Reviews