DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fuse Block, Industrial, 100A, 2 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1502191| Mfr #: 31002T

$98.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: 3TFB
Body Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502191 Mfr #: 31002T
Width: 3.00"Series: 3TFB
Body Material: PhenolicFuse UL Class: T
Connector Type: Box LugWire Size: 12 to 2/0 AWG
Length: 4.78"Fuse Block or Holder DC Voltage Rating: 300VDC
Indicating / Nonindicating: NonindicatingNumber of Poles: 2
Item: Fuse BlockFeatures: Unique Adder Block Design
Standards: UL listed, CSA certifiedFor Fuse Series: A3T
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 100AHeight: 1.95"
Fuse Block or Holder AC Voltage Rating: 300VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 100A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 2, For Fuse Series A3T, Series 3TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 12 to 2/0 AWG, Height 1.95 In., Width 3.00 In., Length 4.78 In., Features Unique Adder Block Design

Reviews