Fuse Block, Industrial, 100A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1178301| Mfr #: 21038R

$77.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.72"
Series: 2HKRFB
Fuse Holder Code: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178301 Mfr #: 21038R
Width: 4.72"Series: 2HKRFB
Fuse Holder Code: LBody Material: Molded Glass Filled Polycarbonate
Fuse UL Class: RConnector Type: Box Lug
Wire Size: 6 to 2/0 AWGLength: 8.33"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 3Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: A2D-R, A2K-R, TR-R
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 61 to 100AHeight: 2.28"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 61 to 100A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 3, For Fuse Series A2D-R, A2K-R, TR-R, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Molded Glass Filled Polycarbonate, Connector Type Box Lug, Wire Size 6 to 2/0 AWG, Height 2.28 In., Width 4.72 In., Length 8.33 In.

Reviews