KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 100A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0591464| Mfr #: 61038

$87.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.80"
Series: 2HKRFB
Fuse Holder Code: E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591464 Mfr #: 61038
Width: 5.80"Series: 2HKRFB
Fuse Holder Code: EBody Material: Phenolic
Fuse UL Class: H, KConnector Type: Box Lug
Wire Size: 6 to 2/0 AWGLength: 10.08"
Fuse Block or Holder DC Voltage Rating: 600VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 3Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: OT, RF, NON, REN
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 100AHeight: 2.48"
Fuse Block or Holder AC Voltage Rating: 600VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 100A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series OT, RF, NON, REN, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 to 2/0 AWG, Height 2.48 In., Width 5.80 In., Length 10.08 In.

Reviews