Mersen
Fuse Block, Industrial, 100A, 3 Pole
Mfr # 61038J
Zoro # G3229852
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JFB
- Fuse UL Class J
- For Fuse Class J
- Amp Range 100A
- Voltage Rating 600V DC
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 60358
- MERSEN Fuse, Reducer, PR, 600-400A 642
- MERSEN Fuse Cover, 61 to 100A, J, Ind DFC-3I
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60316SJ
- MERSEN Fuse Block, Midget and CC Class, 30A, 1 Pol USM1I
- MERSEN Fuse Block, Industrial, 30A, 3 Pole US3J3
- MERSEN Power Distribution Block, AL, Int, 310A, 1P MPDB67651
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 20356
- MERSEN Semiconductor Fuse Block, Type 97416 P243D
- LITTELFUSE Fuse Block, Class CC, Thermoplastic, 0.78"W L60030C1PQ
- EATON BUSSMANN Fuse Block, Industrial, 15A, 1 Pole BG3011SQ
- Mersen Fuse Accessories