KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 100A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0612796| Mfr #: 61038R

$85.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.80"
Fuse Type: Industrial
Fuse UL Class: R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612796 Mfr #: 61038R
Width: 5.80"Fuse Type: Industrial
Fuse UL Class: RConnector Type: Box Lug
Height: 2.48"Number of Poles: 3
Item: Fuse BlockFeatures: Solid State SmartSpot(R) Indicator
Mounting Style: Bolt DownAmp Range of Fuse Block or Holder: 0 to 100A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: 6HKRFB
Fuse Holder Code: RBody Material: Phenolic
Wire Size: 6 to 2/0 AWGLength: 10.08"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACFor Fuse Series: A6D-R, A6K-R, TRS-R
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 100A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series A6D-R, A6K-R, TRS-R, Series 6HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 to 2/0 AWG, Height 2.48 In., Width 5.80 In., Length 10.08 In.

Reviews