Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fuse Block, Industrial, 15A, 2 Pole

  • Zoro #: G0436116
  • Mfr #: 40112G
$19.83
  • Number of Poles: 2
  • Amp Range: 0 to 15 A
  • Voltage Rating: 600V AC/DC
See full product details
Orders over $75 ship free.

Mersen/Ferraz Shawmut #40112G Specifications

  • Zoro #: G0436116
  • Mfr #: 40112G
Number of Poles: 2 Amp Range: 0 to 15 A
Voltage Rating: 600V AC/DC Connector Type: Screw with Quick Connect
Mounting Style: Bolt-Down; DIN Rail Fuse Block Style: Nonrejection
Fuse Block Design: Open Fuse Type: Industrial
For Fuse Series: AG Amp Range of Fuse Block or Holder: 0 to 15A
Wire Size: 14 to 10 AWG Length: 3.05 in
Features: Unique Adder Block Design Item: Fuse Block
Fuse Block or Fuse Holder Type: Fuse Block Standards: CSA Certified, UL Listed
Fuse Holder Code: AG Height: 1.45 in
Fuse Block or Holder DC Voltage Rating: 600VDC Indicating / Nonindicating: Nonindicating
Fuse UL Class: G Series: GFB
Fuse Block or Holder AC Voltage Rating: 600VAC Body Material: Glass Filled Polycarbonate
Width: 1.62 in For Fuse Size: 1 19/64 in L x 13/32 in dia
Visual Indication: Nonindicating Fits Fuse Type: Industrial
Wire Range: 14 to 10 AWG Spring Reinforced Clip: No
Length (Straight Wireway): 3.05 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Fuse Block, Fits Fuse Type Industrial, Fuse UL Class G, 0 to 15 A, Number of Poles 2, 600V AC/DC, For Fuse Size 1-19/64 in L x 13/32 in dia, Compatible Fuse Series AG, SC, SLC, Series GFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw with Quick Connect, Height 1.45 in, Width 1.62 in, Length 3.05 in, Spring Reinforced Clip No, Features Unique Adder Block Design

Reviews of Mersen/Ferraz Shawmut #40112G