Fuse Block, Industrial, 200A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2351011| Mfr #: 22001

$76.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Series: 2HKRFB
Fuse Holder Code: M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2351011 Mfr #: 22001
Width: 3.00"Series: 2HKRFB
Fuse Holder Code: MBody Material: Phenolic
Fuse UL Class: H, KConnector Type: Box Lug
Wire Size: 6 AWG to 350 MCMLength: 8.00"
Fuse Block or Holder DC Voltage Rating: 250VDCIndicating / Nonindicating: Nonindicating
Number of Poles: 1Item: Fuse Block
Standards: UL listed, CSA certifiedFor Fuse Series: OT, RF, NON, REN
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 200AHeight: 2.91"
Fuse Block or Holder AC Voltage Rating: 250VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, Amp Range of Fuse Block or Holder 0 to 200A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 1, For Fuse Series OT, RF, NON, REN, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Height 2.91 In., Width 3.00 In., Length 8.00 In.

Reviews