Fuse Block, Industrial, 200A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G0959341| Mfr #: 22001R

$73.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0959341 Mfr #: 22001R
Fuse Type: IndustrialSeries: 2HKRFB
Mounting Style: Bolt DownItem: Fuse Block
Fuse Block or Holder AC Voltage Rating: 250VACIndicating / Nonindicating: Nonindicating
Fuse Block or Holder DC Voltage Rating: 250VDCStandards: UL Listed, CSA Certified
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Number of Poles: 1Connector Type: Box Lug
Wire Size: 6 AWG to 350 MCMFuse Holder Code: M
Body Material: PhenolicWidth: 3.00"
Length: 8.00"Height: 2.91"
Amp Range of Fuse Block or Holder: 0 to 200AFuse UL Class: R
For Fuse Series: A2D-R, A2K-R, TR-RCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 0 to 200A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 1, For Fuse Series A2D-R, A2K-R, TR-R, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Height 2.91 In., Width 3.00 In., Length 8.00 In.

Product Reviews

Save 15%. Sign up for Z-mail.