KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 200A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1878003| Mfr #: 32031T

$76.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.25"
Series: 3TFB
Body Material: Phenolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878003 Mfr #: 32031T
Width: 2.25"Series: 3TFB
Body Material: PhenolicFuse UL Class: T
Connector Type: Box LugWire Size: 6 AWG to 350 MCM
Length: 6.00"Fuse Block or Holder DC Voltage Rating: 300VDC
Indicating / Nonindicating: NonindicatingNumber of Poles: 1
Item: Fuse BlockFeatures: Unique Adder Block Design
Standards: UL listed, CSA certifiedFor Fuse Series: A3T
Mounting Style: Bolt DownFuse Type: Industrial
Amp Range of Fuse Block or Holder: 0 to 200AHeight: 2.61"
Fuse Block or Holder AC Voltage Rating: 300VACFuse Block Design: Open
Fuse Block or Fuse Holder Type: Fuse BlockCountry of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 200A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 1, For Fuse Series A3T, Series 3TFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Height 2.61 In., Width 2.25 In., Length 6.00 In., Features Unique Adder Block Design

Reviews