Fuse Block, Industrial, 200A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1619317| Mfr #: 22003R

$237.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1619317 Mfr #: 22003R
Fuse Type: IndustrialSeries: 2HKRFB
Mounting Style: Bolt DownItem: Fuse Block
Fuse Block or Holder AC Voltage Rating: 250VACIndicating / Nonindicating: Nonindicating
Fuse Block or Holder DC Voltage Rating: 250VDCStandards: UL Listed, CSA Certified
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Number of Poles: 3Connector Type: Box Lug
Wire Size: 6 AWG to 350 MCMHeight: 2.91"
Amp Range of Fuse Block or Holder: 0 to 200AFuse UL Class: H, K, R
For Fuse Series: TR, A2D, A2KFuse Holder Code: M
Body Material: PhenolicWidth: 10.00"
Length: 8.00"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, K, R, Amp Range of Fuse Block or Holder 0 to 200A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 250VDC, Number of Poles 3, For Fuse Series TR, A2D, A2K, Series 2HKRFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Height 2.91 In., Width 10.00 In., Length 8.00 In.

Product Reviews

Save 15%. Sign up for Z-mail.