Gift buying made easy: Shop Zoro.com Gift Certificates

Fuse Block, Industrial, 200A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2375441| Mfr #: 62003

$252.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375441 Mfr #: 62003
Fuse Type: IndustrialMounting Style: Bolt Down
Standards: UL Listed, CSA CertifiedItem: Fuse Block
Fuse UL Class: H, KIndicating / Nonindicating: Nonindicating
Fuse Block Design: OpenNumber of Poles: 3
Connector Type: Box LugWire Size: 6 AWG to 350 MCM
Max. Amps: 200For Fuse Series: OTS, RFS, NOS, RES
Length: 8.00"DC Voltage Rating: 600VDC
Height: 2.91"AC Voltage Rating: 600VAC
Series: 6HKRFBFuse Holder Code: S
Body Material: PhenolicAmperage Range: 1 to 200
Width: 10.00"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series 6HKRFB, Fuse Type Industrial, Max. Amps 200, Amperage Range 1 to 200, Number of Poles 3, For Fuse Series OTS, RFS, NOS, RES, Fuse UL Class H, K, AC Voltage Rating 600VAC, DC Voltage Rating 600VDC, Fuse Block Design Open, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Mounting Style Bolt Down, Body Material Phenolic, Fuse Holder Code S, Length 8.00 In., Width 10.00 In., Height 2.91 In., Standards UL Listed, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.