Fuse Block, Industrial, 200A, 3 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G2260465| Mfr #: 62003J

$329.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2260465 Mfr #: 62003J
Fuse Type: IndustrialStandards: UL Listed, CSA Certified
Fuse Block or Holder DC Voltage Rating: 600VDCFuse UL Class: J
Fuse Block or Holder AC Voltage Rating: 600VACItem: Fuse Block
Number of Poles: 3Connector Type: Box Lug
Mounting Style: Bolt DownFuse Block Design: Open
Wire Size: 6 AWG to 350 MCMFuse Holder Code: AC
Indicating / Nonindicating: NonindicatingHeight: 2.91"
Series: JFBBody Material: Phenolic
Features: Space SaverWidth: 9.63"
Amp Range of Fuse Block or Holder: 0 to 200AFuse Block or Fuse Holder Type: Fuse Block
Length: 6.13"For Fuse Series: AJT, A4J, HSJ
Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class J, Amp Range of Fuse Block or Holder 0 to 200A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 3, For Fuse Series AJT, A4J, HSJ, Series JFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Body Material Phenolic, Connector Type Box Lug, Wire Size 6 AWG to 350 MCM, Height 2.91 In., Width 9.63 In., Length 6.13 In., Features Space Saver
Save 15%. Sign up for Z-mail.