KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fuse Block, Industrial, 20A, 1 Pole

MERSEN/FERRAZ SHAWMUT| Zoro #: G1275626| Mfr #: 40211G

$9.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.85"
Fuse Type: Industrial
Fuse UL Class: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275626 Mfr #: 40211G
Width: 0.85"Fuse Type: Industrial
Fuse UL Class: GConnector Type: Screw
Height: 1.45"Number of Poles: 1
Item: Fuse BlockFeatures: Unique Adder Block Design
Mounting Style: Bolt Down/DIN RailAmp Range of Fuse Block or Holder: 1 to 20A
Fuse Block or Fuse Holder Type: Fuse BlockSeries: GFB
Fuse Holder Code: AHBody Material: Glass Filled Polycarbonate
Wire Size: 14 to 10 AWGLength: 3.05"
Fuse Block Design: OpenFuse Block or Holder DC Voltage Rating: 600VDC
Fuse Block or Holder AC Voltage Rating: 600VACFor Fuse Series: AG
Indicating / Nonindicating: NonindicatingStandards: UL listed, CSA certified
Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class G, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series AG, Series GFB, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down/DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw, Wire Size 14 to 10 AWG, Height 1.45 In., Width 0.85 In., Length 3.05 In.

Reviews