Mersen
Fuse Block, Industrial, 30A, 1 Pole
Mfr # 20301
Zoro # G0579914
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Amp Range 30A
- Voltage Rating 250V AC/DC
- Connector Type Box Lug
- Mounting Style Bolt-Down
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 60307SJ
- MERSEN Fuse Block, Industrial, 200A, 3 Pole 62003
- MERSEN Fuse Block, Industrial, 60A, 3 Pole 20608
- MERSEN Fuse Block, Midget and CC Class, 30A, 3 Pol USFM10
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60306R
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 40313G
- MERSEN Power Dstribution Block, Al, Int, 310A, 3P MPDB67653
- MERSEN R Fuse, Reducer, PR, 60-100A 212
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 20358R
- MERSEN J Fuse, Reducer, PR, 30-60A J636
- MERSEN Fuse Block, Industrial, 30A, 3 Pole 60328R
- Mersen Fuse Accessories