Mersen
Fuse Block, Industrial, 30A, 1 Pole
Mfr # 20306
Zoro # G0453415
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2HKRFB
- Fuse UL Class H, K5
- Amp Range 0 to 30 A
- Voltage Rating 250V AC/DC
- Number of Poles 1
Explore More Products
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 40311G
- MERSEN Fuse Bases, 30A, 600V FEB-21-21
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 60357R
- MERSEN Fuse Block, Industrial, 30A, 1 Pole 60306
- MERSEN Fuse Cover, 31 to 60A, J, Ind DFC-6I
- MERSEN Fuse Block, Industrial, 60A, 2 Pole 60607J
- MERSEN Power Dstribution Block, Al, Int, 350A, 3P MPDB67533
- MERSEN Fuse Block, 75952-600V, 100A J 3P 61008J
- MERSEN Fuse Adapter, 20A SAG20
- KLEIN TOOLS Fuse for 5X20, 200MA, 600V, MM300 69031
- MERSEN Fuse Block, Midget and CC Class, 30A USM3N
- Mersen Fuse Accessories